SwitchOutlet Box, Standard Outlet, 1Gang, 4Knockout, PVC, Gray, InWall, Nail Mounting

  • Mfr # BOX-NS18

  • Zoro # G907764644


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOX-NS18
Zoro #
G907764644
UPC #
32076946777
Country of Origin
China

Description

GB SwitchOutlet Box, Outlet Type Standard, Cable Entry Knockout, Number of Knockouts 4, Number of Gangs 1, Rectangular, Cubic Capacity 18 cuin, Dimensions 3625 in H x 23125 in W x 275 in D, PVC, Gray, InWall, Nail Mounting, Suitable for NonMetallic Sheathed Cable and NonMetallic Raceway, Includes Captive Nails

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.