Zoro Homepage

Tape Fus Sili 20Mmx10Ft 1Pk

  • Mfr # HTP-1010

  • Zoro # G606881703


product price: $17.15
/ea

Key Features

Tape Color
Black
Performance Temp.
-50° to 400° F
Tape Tensile Strength
700 psi
Width
1 in
Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTP-1010
Zoro #
G606881703
UPC #
32076560102
Country of Origin
United States

Dimensions

Width
1 in
Length
10 ft

Details

Tape Color
Black
Performance Temp.
-50° to 400° F
Tape Tensile Strength
700 psi
Application
Auto, Workshop, Camper, Farm, Boat, Garage, House, Trailer, Motorcycle, RV
Material
Silicone
Features
Permanent; Self Bonding; Water/Air Tight Seal
UV Resistance
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.