Zoro Homepage

TERMINAL RING 1210AWG NO10

  • Mfr # 20-106

  • Zoro # G307450741


product price: $4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Terminal Shape
Ring
Maximum Wire Size
10 AWG
Insulation Type
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-106
Zoro #
G307450741
UPC #
32076050016
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
10 AWG

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Type
Vinyl

Description

Quick and reliable crimptype wire connections Vinyl insulated copper UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.