Gardner Bender
Toggle Switch, DPDT, On/Off/On, 1-1/2 hp @ 125 to 250V AC
Mfr # GSW-16
Zoro # G4880858
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off/On
- Contact Form DPDT
- HP 1-1/2 HP @ 125 to 250VAC
- Amps 10A @ 227V, 20A @ 125 VAC
- Stem Length 0.469"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.91 in L (NSYTRAL42)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 7 A, Reversing: Yes (3RA23158XB301AK6)
- QUAZITE Underground Enclosure Cover, 3/4 in H, 12-13/16 in L, 12-13/16 in W (PC1212CA0009)
- SQUARE D Load Center, 20 Spaces, 100A, 120/240V AC, PoN Convertible Main Breaker, 1 Phase (3866423)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 3/4 hp @ 125 to 250V AC (GSW-110)
- GARDNER BENDER Toggle Switch, SPDT, On/Off/On, 3/4 hp @ 125 to 250V AC (GSW-13)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 3/4 hp @ 125 to 250V AC (GSW-121)
- GARDNER BENDER Toggle Switch Cover, Half Boot, PK2 (GSW-20H)
- GARDNER BENDER Toggle Switch, DPDT, Momentary On/Off/Momentary On, 1-1/2 hp @ 125 to 250V AC (GSW-123)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 1-1/2 hp @ 125 to 250V AC (GSW-10)
- LEVITON Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (1223-2I)
- Gardner Bender Switches