Zoro Homepage

Twist-On Wire Connector, 10 AWG Max, Red, Nylon Insulation, 25 PK

  • Mfr # 25-2G2

  • Zoro # G6927949


product price: $5.99
/pk 25, $0.24/ea
Sold in multiples of 2 for $11.98

Key Features

Type
Twist-On
Maximum Wire Size
10 AWG
Minimum Wire Size
22 AWG
Insulation Material
Nylon
For Maximum Wire Size - Stranded
10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-2G2
Zoro #
G6927949
UPC #
032076012052
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
22 AWG
For Maximum Wire Size - Stranded
10 AWG
For Maximum Wire Size - Solid
10 AWG
For Minimum Wire Size - Solid
22 AWG
For Minimum Wire Size - Stranded
22 AWG

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Red
Insulation Material
Nylon
Termination Style
Twist-On

Description

Twist-On Wire Cnnectr,22-10 AWG,Red,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.