Zoro Homepage

Twist-On Wire Connector, 12 AWG Max, 2 Port, Red

  • Mfr # 10-PC2

  • Zoro # G706431877


product price: $16.79
/ea

Key Features

Type
Twist-On
Color
Red
Maximum Wire Size
12 AWG
Minimum Wire Size
22 AWG
Number of Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-PC2
Zoro #
G706431877
UPC #
32076057558
Country of Origin
China

Dimensions

Maximum Wire Size
12 AWG
Minimum Wire Size
22 AWG

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Red
Number of Ports
2
Termination Style
Twist-On

Description

Easy and fast to use, just strip and push conductors into PushGard connectors to make reliable, secure connections. The clear polycarbonate housing has color-coded side panels for connection verification and identification. Wire corrosion-resistant stainless steel springs, PushGard connectors restrict wire pull-out, yet corrections are possible with a simple left-right twist and pull.


  • • Fits #22 - #12 AWG wire
  • • Simplified insertion and compact size helps in tight locations
  • • Continuity test point for easy voltage checks
  • • Easy to use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.