Zoro Homepage

Twist-On Wire Connector, 12 AWG Max, 3 Port, Orange

  • Mfr # 10-PC3

  • Zoro # G406431955


product price: $20.19
/ea

Key Features

Type
Twist-On
Color
Orange
Maximum Wire Size
12 AWG
Minimum Wire Size
22 AWG
Number of Ports
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-PC3
Zoro #
G406431955
UPC #
32076064044
Country of Origin
China

Dimensions

Maximum Wire Size
12 AWG
Minimum Wire Size
22 AWG

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Orange
Number of Ports
3
Termination Style
Twist-On

Description

Gardner Bender Wire Connectors are engineered to exceed the expectations of professional electricians. Perfect for commercial or residential applications GB Wire Connectors offer world-class quality, performance and application versatility. Our connectors provide maximum application flexibility by offering contractors and do it yourselfers myriad packaging options, ergonomic designs and wire ranges. Easy and fast to use, just strip and push conductors into PushGard connectors to make reliable, secure connections.


  • • Simplified insertion and compact size helps in tight locations
  • • Clear polycarbonate housings have color-coded side panels for connection verification and identification
  • • Copper-to-copper connections only
  • • Continuity test point for easy voltage checks
  • • With corrosion-resistant stainless steel springs, PushGard connectors restrict wire pullout, yet corrections are possible with a simple left-right twist and pull
  • • 3-port configuration fits 22-12 awg wire gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.