Zoro Homepage

Twist-On Wire Connector, 12 AWG Max, 4 Port, Yellow

  • Mfr # 19-PC4

  • Zoro # G406431863


product price: $6.99
/ea

Key Features

Type
Twist-On
Color
Yellow
Maximum Wire Size
12 AWG
Minimum Wire Size
22 AWG
Number of Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-PC4
Zoro #
G406431863
UPC #
32076057534
Country of Origin
China

Dimensions

Maximum Wire Size
12 AWG
Minimum Wire Size
22 AWG

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Yellow
Number of Ports
4
Termination Style
Twist-On

Description

Gardner Bender Wire Connectors are engineered to exceed the expectations of professional electricians. Perfect for commercial or residential applications GB Wire Connectors offer world-class quality, performance and application versatility. Connectors provide maximum application flexibility by offering contractors and do it yourselfers myriad options, ergonomic designs and wire ranges. Easy and fast to use, just strip and push conductors into PushGard connectors to make reliable, secure connections.


  • • Simplified insertion and compact size helps in tight locations
  • • Clear polycarbonate housing have color-coded side panels for connection verification and identification
  • • Continuity test point for easy voltage checks
  • • Copper-to-copper connections only
  • • Wire corrosion-resistant stainless steel springs, PushGard connectors restrict wire pullout, yet corrections are possible with a simple left-right twist and pull
  • • Fits #22 - #12 AWG wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.