Zoro Homepage

Twist-On Wire Connector, 14 AWG Max, Black, 10000 PK

  • Mfr # 27-003

  • Zoro # G6927702


product price: $844.99
/pk 10000, $0.08/ea
Free Shipping & Returns

Key Features

Type
Twist-On
Color
Black
Minimum Wire Size
22 AWG
Maximum Operating Temperature
150 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27-003
Zoro #
G6927702
UPC #
032076270032
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
22 AWG

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Black
Maximum Operating Temperature
150 Degrees C

Description

Hi-Temp Wire Connector,22-14 AWG,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.