Zoro Homepage

Twist-On Wire Connector, 14 AWG Max, Orange, 25 PK

  • Mfr # 25-003

  • Zoro # G6927623


product price: $2.39
/pk 25, $0.10/ea
Sold in multiples of 4 for $9.56

Key Features

Type
Twist-On
Color
Orange
Maximum Wire Size
14 AWG
Minimum Wire Size
22 AWG
For Minimum Wire Size - Stranded
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-003
Zoro #
G6927623
UPC #
032076002510
Country of Origin
China

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
22 AWG
For Minimum Wire Size - Stranded
22 AWG
For Minimum Wire Size - Solid
22 AWG
For Maximum Wire Size - Stranded
14 AWG
For Maximum Wire Size - Solid
14 AWG

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Orange
Termination Style
Twist-On

Description

Twist-on Wire Cnnectr,22-14,Orange,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.