Twist-On Wire Connector, 14 AWG Max, Orange, Polypropylene Insulation, 53000 PK
Mfr # 12-003BU
Zoro # G6927790
product price: $2,204.99
/pk 53000, $0.04/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Type
Twist-On
Color
Orange
Maximum Wire Size
14 AWG
Insulation Material
Polypropylene
Termination Style
Twist-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12-003BU
Zoro #
G6927790
UPC #
032076120139
Country of Origin
China
Dimensions
Maximum Wire Size
14 AWG
Details
Item
Twist-On Wire Connector
Type
Twist-On
Color
Orange
Insulation Material
Polypropylene
Termination Style
Twist-On
Description
Twist-on Wire Connector,22-14,PK53000, Package Quantity 53000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.