Zoro Homepage

Twist-On Wire Connector, 16 AWG Max, Blue, 25 PK

  • Mfr # 25-002

  • Zoro # G6927678


product price: $3.39
/pk 25, $0.14/ea
Sold in multiples of 3 for $10.17

Key Features

Type
Twist-On
Color
Blue
Maximum Wire Size
16 AWG
Minimum Wire Size
22 AWG
For Maximum Wire Size - Stranded
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-002
Zoro #
G6927678
UPC #
032076002497
Country of Origin
China

Dimensions

Maximum Wire Size
16 AWG
Minimum Wire Size
22 AWG
For Maximum Wire Size - Stranded
16 AWG
For Minimum Wire Size - Stranded
22 AWG
For Minimum Wire Size - Solid
22 AWG
For Maximum Wire Size - Solid
16 AWG

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Blue
Termination Style
Twist-On

Description

Twist-on Wire Cnnectr,22-16 AWG,Blue,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.