Zoro Homepage

Twist-On Wire Connector, 16 AWG Max, Blue, Polypropylene Insulation

  • Mfr # 10-002

  • Zoro # G307373262


product price: $14.59
/ea

Key Features

Type
Twist-On
Maximum Wire Size
16 AWG
Minimum Wire Size
22 AWG
Insulation Material
Polypropylene
Minimum Wire Combination
(3) 22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-002
Zoro #
G307373262
UPC #
32076100025
Country of Origin
China

Dimensions

Maximum Wire Size
16 AWG
Minimum Wire Size
22 AWG

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Blue
Insulation Material
Polypropylene
Minimum Wire Combination
(3) 22 AWG
Maximum Wire Combination
(3) 16 AWG
Termination Style
Twist-On

Description

The industry's standard twiston connector with quality performance and durability GB specifies this connector for a wire range of 22 to 16 AWG and recommends a wire combination of min 3 22 wire and max 3 16 It is blue in color for easy color code identification Recommended for copper to copper connections only Made from tough, thermoplastic shells which guard against hydrocarbons, diluted acid or alkaline solutions

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.