Twist-On Wire Connector, 16 AWG Max, Blue, Polypropylene Insulation, 10000 PK
Mfr # 12-002
Zoro # G6927897
product price: $364.99
/pk 10000, $0.04/ea
Free Shipping & Returns
Key Features
Type
Twist-On
Maximum Wire Size
16 AWG
Insulation Material
Polypropylene
Termination Style
Twist-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12-002
Zoro #
G6927897
UPC #
032076120023
Country of Origin
China
Dimensions
Maximum Wire Size
16 AWG
Details
Item
Twist-On Wire Connector
Type
Twist-On
Color
Blue
Insulation Material
Polypropylene
Termination Style
Twist-On
Description
Twist-on Wire Cnnectr,22-16,Blue,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.