Zoro Homepage

Twist-On Wire Connector, Gray, Polypropylene Insulation, 25 PK

  • Mfr # 25-001

  • Zoro # G6927757


product price: $2.79
/pk 25, $0.11/ea
Sold in multiples of 3 for $8.37

Key Features

Type
Twist-On
Color
Gray
Insulation Material
Polypropylene
Termination Style
Twist-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-001
Zoro #
G6927757
UPC #
032076002473
Country of Origin
China

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Gray
Insulation Material
Polypropylene
Termination Style
Twist-On

Description

Twist-on Wire Cnnectr,22-16 AWG,Gry,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.