Zoro Homepage

Twist-On Wire Connector, Orange, Polypropylene Insulation, 600 V, 300 PK

  • Mfr # 16-003M

  • Zoro # G4881208


product price: $19.69
/pk 300, $0.07/ea

Key Features

Color
Orange
Insulation Material
Polypropylene
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-003M
Zoro #
G4881208
UPC #
032076069988
Country of Origin
China

Details

Item
Twist-On Wire Connector
Color
Orange
Insulation Material
Polypropylene
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F

Description

Wire Connector,Medium,Orange,PK300, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.