Zoro Homepage

WingGard Medium Yellow 18 AWG to 10 AWG Wire Connector, 100PK

  • Mfr # 10-004

  • Zoro # G921885295


product price: $16.99
/pk 100, $0.17/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-004
Zoro #
G921885295
UPC #
32076100049
Country of Origin
China

Description

GB WireGard wire connectors make quick secure connections for positive continuity. Their tough thermoplastic shell shields against environmental extremes. The color-coded high dielectric shell features a deep skirt design to prevent exposure of bare wire while providing superior flash-over protection. Splices copper-to-copper. GB connectors comply with Federal Specification W-5-610d and are UL (Underwriters Laboratories) 486C listed and CSA (Canadian Standards Association) certified. Threads wire immediately. Firm-grip surface. UL listed.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.