
WingGard Wire Connector, 18 to 10 AWG Wire, Steel Contact, Thermoplastic Housing Material, Red
Mfr # 17-086
Zoro # G107372946
product price:Â $14.25
/eaKey Features
Type
Twist-On
Termination Style
Twist-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17-086
Zoro #
G107372946
UPC #
32076170868
Country of Origin
China
Details
Item
Twist-On Wire Connector
Type
Twist-On
Termination Style
Twist-On
Description
GB's WingGard twiston wire connectors offer unsurpassed quality and durability in a highleverage, easyon, wingtype design These hardworking connectors offer a wide range of connection options essentially ensuring that one size can do the job of multiple standard connectors The swept wings provide added turning torque and reduce the strain of multiple applications The thermoplastic shell provides strength and resistance to chemicals while a long skirt prevents exposure of bare wire The zincplated square wirespring inside instantly adjusts to the shape and size of the splice upon insertion ensuring a longlasting connection that resists corrosion and exceeds UL standards for dielectric strength and wire pullout force
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.