Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector Kit, 10 AWG Max, 18 PK

  • Mfr # TK-QC

  • Zoro # G4878207


product price: $6.55
/pk 18, $0.36/ea
Sold in multiples of 2 for $13.10

Key Features

Type
Splice
Maximum Wire Size
10 AWG
Minimum Wire Size
22 AWG
Kit Contents
4 - (22-18) AWG; 12 - (16-14) AWG; 2 - (12-10) AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK-QC
Zoro #
G4878207
UPC #
032076057725
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
22 AWG

Details

Item
Wire Connector Kit
Type
Splice
Kit Contents
4 - (22-18) AWG; 12 - (16-14) AWG; 2 - (12-10) AWG

Description

Assorted Tap Splice Kit,10 to 22AWG,PK18, Package Quantity 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.