Zoro Homepage

Wire Spool Cart, 43 x16 x22 In, 4 Spindles

  • Mfr # WSP-140

  • Zoro # G8479213


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Overall Width
16 in
Overall Depth
22 in
Overall Height
43 in
Number of Spindles
4
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSP-140
Zoro #
G8479213
UPC #
032076893163
Country of Origin
China

Dimensions

Overall Width
16 in
Overall Depth
22 in
Overall Height
43 in
Depth (In.)
22
Width (In.)
16
Overall Length
22 in
Height (In.)
43
Handle Height
43 in
Overall HxWxD
43 in x 46 in x 22 in

Details

Item
Wire Spool Cart and Caddy
Number of Spindles
4
Material
Steel
Finish
Epoxy Coated
Color
Red
For Use With
Wire Spool
Dispenses
(8) 7" Dia. x 5" Wide Reels Reels Or (4) 7" Dia. x 6 to 10" Wide Reels
Includes
15V947 Hand Caddy
Wheel Material
Semi-Pneumatic Steel
Features
Special Channel Allows Up To Two Hand Caddies To Attach To Cart
Wheel Type
(2) Rigid
Load Capacity
300 lb
Capacity (Lb.)
300
Tool Storage Type Included
Tool Rack/Rail
Axle-Mounted Wheel Type
Semipneumatic
Axle-Mounted Wheel/Tread Material
Rubber
Handle Type
Continuous Frame Flow-Back
Non-Marking Axle-Mounted Wheels
No
Includes Wheel Fenders
Without Wheel Fenders
For Surface Type
Concrete
Includes Lever Pushoff
Without Lever Pushoff
Includes Stair Climber
Without Stair Climber
Frame Material
Steel
Brake Type
No Caster Brake
Includes Load Protector
Without Load Protector
Includes Foot Assist
Without Foot Assist
Assembled
Yes
Frame Finish
Powder Coated

Description

Wire Spool Cart and Caddy, Load Capacity 300 lb, Number of Spindles 4, Frame Material Steel, Axle-Mounted Wheel Type Semipneumatic, Color Red, Overall Depth 22 in, Overall Height 43 in, Overall Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.