Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Stripper, 10-20 AWG

  • Mfr # GS-355

  • Zoro # G6924677


product price: $18.29
/ea

Key Features

Capacity
Solid Wire: 10 to 20 AWG, Stranded Wire: 12 to 22 AWG
Handle Type
Ergonomic Cushioned
Number of Pieces
1
Features
Cut: Copper and Aluminum Wire, Grip: Precision Ground Plier Nose, form/Loop: Wire Looping Holes
Material
Blade: Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS-355
Zoro #
G6924677
UPC #
032076068790
Country of Origin
Taiwan, Province of China

Details

Item
Wire Stripper,10-20 AWG
Capacity
Solid Wire: 10 to 20 AWG, Stranded Wire: 12 to 22 AWG
Handle Type
Ergonomic Cushioned
Number of Pieces
1
Application
Wire Stripper/Cutter
Features
Cut: Copper and Aluminum Wire, Grip: Precision Ground Plier Nose, form/Loop: Wire Looping Holes
Material
Blade: Hardened Steel

Description

Wire Stripper,10-20 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.