Shop GARDNER BENDER
Create Account
Wire Stripper, 10 to 22 AWG, 8-1/4 in OAL
- Mfr # GESP-70
- Zoro # G507678846
product price:Â
$
34.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GESP-70
- Zoro #
- G507678846
- UPC #
- 32076055066
- Country of Origin
- Taiwan, Province of China
Description
ArmorEDGE wire stripper by Gardner Bender is designed to strip and cut solid and stranded wire Envisioned to provide the user with the ultimate comfort and control these strippers offer ergonomic cushioned handles with dual gripping positions for traditional or forward hand positions ensuring this tool is comfortable to use all day long Easy to read laseretched markings make it a snap to choose the right groove for the application while the stainless steel body and double bevel cutting blades offer superior corrosion and nick resistance Wire looping holes strategically integrated into the blades allow the user to quickly loop wire ends to fit on screw terminals and the serrated plier nose makes quick work of grasping, gripping and pulling Cut and strip 820 AWG solid wire, 1022 AWG stranded wire and crimp insulated and noninsulated terminals and coaxial f connectors Cuts bolt sizes 440, 540, 632, 832, 1024 and 1032 With a limited lifetime warranty and a wide array of outstanding features this is an essential wire stripper for every toolbox
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.