Shop GARDNER BENDER
Create Account
Wire Stripper, 12 to 14 AWG, 7-1/4 in Overall Length, Cushion Grip Handle
- Mfr # GESP-224
- Zoro # G307678794
product price:Â
$
33.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GESP-224
- Zoro #
- G307678794
- UPC #
- 32076055042
- Country of Origin
- China
Description
ArmorEDGE NM cable stripper by Gardner Bender is designed to strip 12 and 14 solid wire, 122 and 142 nm cable and cut and rethread bolt sizes 632, 832 and 1032 Envisioned to provide the user with the ultimate comfort and control these strippers offer 714 in symmetric ergonomic cushioned handles with dual gripping positions for traditional or forward hand positions coupled with a coiled spring action return to reduce jobfatigue Easy to read laseretched markings make it a snap to choose the right groove for the application while the stainless steel body and double bevel cutting blades offer superior corrosion and nick resistance Wire looping holes strategically integrated into the blades allow the user to quickly loop wire ends to fit on screw terminals and the serrated plier nose makes quick work of grasping, gripping and pulling With a limited lifetime warranty and a wide array of outstanding features this is an essential cable stripper for every toolbox
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.