Shop GENIUS TOOLS
Create Account
3/8in Dr. No.2 Philips Bit Socket 180mmL
- Mfr # 308+1702
- Zoro # G623583352
original price:Â $9.15 , new price: $8.24 , 9 percent off
new price:Â
$
8.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+1702
- Zoro #
- G623583352
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket No.2, 3/8 Inch Drive, 180mm Length, Durable Construction - 308+1702 Phillips bit socket This 3/8in drive Phillips bit socket is built for controlled fastening where extra reach matters. The No.2 Phillips bit is securely attached yet interchangeable, helping maintain a consistent fit on fasteners during repetitive service work. Made from high-speed steel, it delivers high strength with anti-corrosive properties for long-term durability. The 180mm overall length supports access in recessed or hard-to-reach areas, while the stamped size marking simplifies tool identification and organization. Key Benefits No.2 Phillips bit socket profile supports a secure, precise fastener engagement. 3/8in drive compatibility fits common ratchets and torque tools in shops. 180mm overall length provides reach for recessed screws and restricted access points. High-speed steel construction delivers strength, durability, and anti-corrosive performance. Stamped size marking enables quick identification and cleaner tool organization. Interchangeable bit design balances secure attachment with service-friendly versatility. Meets or exceeds ANSI standards for quality expectations in professional hand tools. SKU 308+1702 is designed for professional technicians who need dependable fit and long service life from a Phillips bit socket. With durable high-speed steel construction, clear size identification, and ANSI-aligned performance expectations, it supports consistent results in demanding day-to-day tool use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.