Zoro Homepage

Wire Stripper with Spring, 10-24 AWG

  • Mfr # GS-40

  • Zoro # G6924607


product price: $7.99
/ea

Key Features

Capacity
10 to 24 AWG
Handle Type
Comfort Grip
Number of Pieces
1
Application
Wire Stripping
Features
Compact Tool Adjusts Quickly To Any Of Eight Wire Sizes, Hardened Spring Steel Provides Strength and Durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-40
Zoro #
G6924607
UPC #
032076160401
Country of Origin
Taiwan, Province of China

Details

Item
Wire Stripper with Spring,10-24 AWG
Capacity
10 to 24 AWG
Handle Type
Comfort Grip
Number of Pieces
1
Application
Wire Stripping
Features
Compact Tool Adjusts Quickly To Any Of Eight Wire Sizes, Hardened Spring Steel Provides Strength and Durability
Handle Material
Vinyl
Primary Crimping Application
Copper and Aluminum Solid or Stranded Wire
Includes
GS-40 Includes A Spring Return For Easy Handling

Description

Wire Stripper with Spring,10-24 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.