Zoro Homepage

Wire Terminal Kit, 10 AWG, 600 V, Vinyl Insulated

  • Mfr # TK-806

  • Zoro # G506432630


product price: $16.79
/ea

Key Features

Maximum Wire Size
10 AWG
Minimum Wire Size
22 AWG
Insulation Type
Vinyl
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK-806
Zoro #
G506432630
UPC #
32076075859
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
22 AWG

Details

Item
Wire Terminal Kit
Insulation Type
Vinyl
Maximum Voltage
600 V

Description

The Gardner Bender Terminal Kit includes a variety of ring and spade terminals, butt splices and male and female disconnects. The case variety accommodates use with wire sizes ranging from 22 - 10 AWG. Includes handy organized case for storage and portability.


  • • Kit includes ring terminals, spade terminals, butt splices, male disconnects and female disconnects
  • • Keep the most popular terminals at the ready
  • • 600 Volt maximum
  • • Vinyl insulated terminals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.