Zoro Homepage

Wire Terminal Kit, 18 AWG, Red, 46 PK

  • Mfr # TK-1822

  • Zoro # G4878240


product price: $9.39
/pk 46, $0.20/ea
Sold in multiples of 2 for $18.78

Key Features

Insulation Color
Red
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Includes
(10) Ring Terminals, (10) Spade Terminals, (10) Disconnect F, (10) Disconnect M, (6) Butt Splice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK-1822
Zoro #
G4878240
UPC #
032076057701
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG

Details

Item
Wire Terminal Kit
Insulation Color
Red
Includes
(10) Ring Terminals, (10) Spade Terminals, (10) Disconnect F, (10) Disconnect M, (6) Butt Splice

Description

Assorted Terminal Kit,18 to 22 AWG,PK46, Package Quantity 46

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.