Zoro Homepage

Wire/Cable Staple Gun, Manual, Prof Duty

  • Mfr # MSG-501

  • Zoro # G3746583


product price: $39.99
/ea

Key Features

Duty Rating
Professional Duty
Power Source
Manual
Staple Type
Insulated
Staple Capacity
84
Nail Type
No Nails
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSG-501
Zoro #
G3746583
UPC #
032076065782
Country of Origin
Taiwan, Province of China

Dimensions

Crown Width
1/2 in
Leg Length
5/16 in to 1/2 in
Nail Length
Staples Only
Overall Length
4 1/2 in
Fits Wire Dia.
1/2 in
For Wire Outside Diameter
1/2 in
For Staple Leg Length
1/4 in
Overall Height
7 3/4 in
For Staple Width
5/16 in, 3/8 in, 1/2 in
Overall Width
1 1/2 in
Fits Wire Dia. (In.)
1/2

Details

Item
Wire and Cable Staple Gun
Duty Rating
Professional Duty
Power Source
Manual
Staple Type
Insulated
Staple Capacity
84
Nail Type
No Nails
Standards
UL Listed
Body Material
Plastic
Nail Capacity
None
Primary Application
120V And Low-Volt Cable
Features
Easy Trigger Force, Ergonomic Handle, Rear Cable Guide, Reversible Cable Guide, Rugged Construction, Staple Refill Window
For Use With
Mfr. No. MPS-2080, MPS-2100, MPS-2125 Cable Staples
Body Color
Red
Color
Red
Drive Style
Straight
For Fastener Style
Insulated Flat Crown Staples
For Wire Gauge
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 24 AWG
Forward Action Stapling Position
Yes
Stapler Type
Wire & Cable Stapler
Material
Plastic
Construction
Plastic

Description

Wire and Cable Staple Gun, For Fastener Style Insulated Flat Crown Staples, Stapler Type Wire & Cable Stapler, For Staple Leg Length 1/4 in, Body Material Plastic, For Staple Width 5/16 in, 3/8 in, 1/2 in, Staple Capacity 84, Drive Style Straight, Forward Action Stapling Position Yes, Overall Width 1 1/2 in, Overall Length 4 1/2 in, Overall Height 7 3/4 in, For Wire Outside Diameter 1/2 in, For Wire Gauge 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 24 AWG, Body Color Red, Compatible Staples MPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.