WireGard 1 Wire Connector, 22 to 16 AWG Wire, Steel Contact, Polypropylene Housing Material, Gray

  • Mfr # 25-001

  • Zoro # G707373305


product price:  $3.79
/ea
Sold in multiples of 2 for $7.58

Key Features

Type
Twist-On
Termination Style
Twist-On
Maximum Voltage
1,000 V
Minimum Wire Size
22 AWG
Maximum Wire Size
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25-001
Zoro #
G707373305
UPC #
32076002473
Country of Origin
China

Dimensions

Minimum Wire Size
22 AWG
Maximum Wire Size
16 AWG

Details

Item
Wire Connector
Type
Twist-On
Termination Style
Twist-On
Maximum Voltage
1,000 V
Color
Gray
Insulation Material
Polypropylene
UL 94 Flammability Rating
V-2
Maximum Operating Temperature
221 Degrees F

Description

WireGard twiston wire connectors are designed for generalpurpose applications requiring the connection of 2 or more copper wires WireGard connectors feature a straight type polypropylene shell with side knurling for an easy grip The inner spring is zincplated to resist corrosion and has a tight square profile to make quick secure contact with wires and ensure connections with positive continuity These allpurpose connectors require fewer turns to meet required torque and meet or exceed UL pull out and dielectric test requirements The tough thermoplastic shell shields against environmental extremes and resists chemical action from hydrocarbons, diluted acid or alkaline solutions The highdielectric shell also features a deep skirt design to prevent exposure of bare wire Flameretardant properties resist heat distortion up to 105 deg C Color coded for quick and easy size selection

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.