
WireGard 4 Wire Connector, 18 to 10 AWG Wire, Steel Contact, Polypropylene Housing Material, Yellow
Mfr # 25-004
Zoro # G307373354
product price:Â $5.89
/ea
Sold in multiples of 2 for $11.78
Key Features
Type
Twist-On
Termination Style
Twist-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25-004
Zoro #
G307373354
UPC #
32076002534
Country of Origin
China
Details
Item
Twist-On Wire Connector
Type
Twist-On
Termination Style
Twist-On
Description
WireGard twiston wire connectors are designed for generalpurpose applications requiring the connection of 2 or more copper wires WireGard connectors feature a straight type polypropylene shell with side knurling for an easy grip The inner spring is zincplated to resist corrosion and has a tight square profile to make quick secure contact with wires and ensure connections with positive continuity These allpurpose connectors require fewer turns to meet required torque and meet or exceed UL pull out and dielectric test requirements The tough thermoplastic shell shields against environmental extremes and resists chemical action from hydrocarbons, diluted acid or alkaline solutions The highdielectric shell also features a deep skirt design to prevent exposure of bare wire Flameretardant properties resist heat distortion up to 105 deg C Color coded for quick and easy size selection
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.