Xtreme 12-10 Ga. Insulated Wire Butt Splice Yellow 25 pk
- Mfr # AMT-127
- Zoro # G3853161
product price:
$
13.15
/ea
Key Features
Type
Butt Splice
Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMT-127
- Zoro #
- G3853161
- UPC #
- 32076052829
- Country of Origin
- United States
- Item
- Wire Connector Kit
- Type
- Butt Splice
- Color
- Yellow
- Insulation Material
- Nylon
- Maximum Voltage
- 600V
- Minimum Operating Temperature
- -67 Degrees F
- Maximum Operating Temperature
- 221 Degrees F
- Termination Style
- Crimp
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 12 AWG
Description
Adhesive lined butt connectors are specially designed for waterproof heat shrink applications. The butt splices provide quick and reliable crimp-type connections and wire repairs. They are available for a wide variety of wire size and insulation types. Simply crimp both ends for a long-lasting, secure connection.
- • Resists salt water, oil, gasoline and other environmental contaminants
- • Insulates and protects connections from wire pullout, moisture intrusion and abrasion
- • Heat activated adhesive melts and flows to create a seal
- • Rated at 600 volt maximum
- • Temperature rating: -67 deg. - 221 deg. F (-55 deg. - 105 deg. C)
- • 2.5:1 shrink ratio
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.