Xtreme 20-18 AWG Terminal Disconnect Red 6 pk

  • Mfr # XTM-220
  • Zoro # G406438411
product price: 
$
12.99
/ea

Key Features

Wire Size
20-18 AWG
Color
Red
Standards
UL Listed
Features
25 tab. 3 Female disconnects. 3 Male disconnects
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XTM-220
Zoro #
G406438411
UPC #
32076917180
Country of Origin
China
Item
Terminal Disconnect
Color
Red
Standards
UL Listed
Features
25 tab. 3 Female disconnects. 3 Male disconnects

Dimensions

Wire Size
20-18 AWG

Description

GB Xtreme Heat Shrink Terminals offer triple protection against strain and vibration. They crimp easily without splitting to secure the connection in place. Soldering improves conductivity and provides a tough, corrosion-proof connection. Heat shrinking forms a final water-tight seal and the ultimate vibration and strain relief. Strong connections reduce wire pull out and keep you powered even when faced with heavy vibration. To put it simply, our products work and play as hard as you do. If you're the kind of person that never gives up, you can rely on GB Xtreme products to keep the equipment you rely on running at full speed no matter what.


  • • Insulates and protects connections from wire pullout, moisture and abrasion
  • • Rated at 600V Max
  • • Heat activated adhesive melts and flows to create a seal
  • • Resists salt water, oil, gasoline and other environmental contaminants
  • • 2.5:1 shrink ratio
  • • Crimp/solder/shrink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews