Xtreme 22-18 AWG Insulated Wire Butt Splice Red 25 pk
- Mfr # AMT-121
- Zoro # G401293862
product price:
$
14.39
/ea
Key Features
Type
Butt Splice
Color
Red
Maximum Wire Size
16 AWG
Minimum Wire Size
22 AWG
Maximum Voltage
600V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMT-121
- Zoro #
- G401293862
- UPC #
- 32076052782
- Country of Origin
- United States
Dimensions
- Maximum Wire Size
- 16 AWG
- Minimum Wire Size
- 22 AWG
Details
- Item
- Wire Connector Kit
- Type
- Butt Splice
- Color
- Red
- Maximum Voltage
- 600V
- Minimum Wire Combination
- 22 AWG
- Maximum Wire Combination
- 18 AWG
- Minimum Operating Temperature
- -67 Degrees F
- Maximum Operating Temperature
- 221 Degrees F
- Termination Style
- Crimp
Description
Adhesive lined butt connectors are specially designed for waterproof heat shrink applications. Butt splices provide quick and reliable crimp type connections and wire repairs. They are available for a wide variety of wire size and insulation types. Simply crimp both ends for a long lasting, secure connection.
- • Resists salt water, oil, gasoline and other environmental contaminants
- • Insulates and protects connections from wire pullout, moisture intrusion and abrasion
- • Heat activated adhesive melts and flows to create a seal
- • Temperature rating: -67 deg. - 221 deg. F (-55 deg. - 105 deg. C)
- • 2.5:1 shrink ratio
- • Rated at 600 volt maximum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.