Shop GARDNER BENDER
See all product information
Create Account
Xtreme 6 Ga. Insulated Wire Electrical Lug Silver 2 pk
- Mfr # AML-202
- Zoro # G706004231
product price:
$
8.39
/pk of 2, $4.20/ea
Key Features
Gauge
6 AWG
Stud Size
3/8 in
Terminal Type
Lug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AML-202
- Zoro #
- G706004231
- UPC #
- -
- Country of Origin
- United States
- Gauge
- 6 AWG
- Terminal Type
- Lug
Dimensions
- Stud Size
- 3/8 in
Description
Stop corrosion before it starts. Tin plated copper lugs reduce corrosion caused by harsh environments. Tin plated copper lugs can either be soldered or crimped and are burr-free for a clean professional look.
- • Closed ends seal out moisture
- • Heavy-duty lugs made from pure copper for maximum current flow
- • Tinned for corrosion resistance
- • Seamless barrel for maximum strength
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.