Zoro Homepage

Fiber Coat Liquid Asphalt Roof Coating

  • Mfr # 0105-GA

  • Zoro # G408676439


product price: $49.69
/ea

Key Features

Color
Black
Basic Surface Type
Rubberized-Asphalt; Coated Roofs; Concrete Roofs; Concrete/Masonry
Container Size
5 gal
Minimum Application Temperature
50 Degrees F
Reflective
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0105-GA
Zoro #
G408676439
UPC #
025056010506
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Color
Black
Item
Roof Coating
Basic Surface Type
Rubberized-Asphalt; Coated Roofs; Concrete Roofs; Concrete/Masonry
Minimum Application Temperature
50 Degrees F
Reflective
Yes
Roof Coating Technology
Asphalt Roof Coatings
Sub Brand
Gardner Asphalt
Resin Type
Asphalt
Application Method
Brush
Base Type
Solvent
Coverage Area
50 sq ft/gal
Maximum Application Temperature
120 Degrees F
Use Location
Exterior
Standards
OSHA
VOC Compliant
Yes
Roof Item Type
Coating
Dry Time
4 hr
Durability
Fibered
Roof Application
Roof Coatings
VOC Content
250 g/L
Warranty
12 mo
Cure Time
30 to 60 days

Description

Roof Coating, Base Type Solvent, Resin Type Asphalt, Black, Dry Time 4 hr, VOC Content 250 g/L, OSHA Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.