Shop GARDNER-GIBSON
Create Account
5530-1-30 4.75 Gallon - White Roof Coating
- Mfr # 800914
- Zoro # G704144649
product price:Â
$
241.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800914
- Zoro #
- G704144649
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Black jack
- Capacity - 4.75 gallon
- Ultra-roof 1000, 10 year
- White siliconized elastomeric, roof coating
- Advanced waterproofer
- Professional formula, helps reduce cooling costs
- Expands & contracts up to 350%
- Top quality, highly flexible
- White acrylic roof coating
- Silicone enhanced for increased water resistance
- Adhesion & life expectancy, resists cracking & peeling
- Provides highly effective barrier against sun's heat & uv rays
- Helps to cool surfaces & reduce interior temperatures
- Energy star partner rated
- Dimension - 12 x 12 x 14.75 in.
- Item weight - 60 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.