Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal-X Metal Roof Acrylic Coating

  • Mfr # SK-8055

  • Zoro # G708676436


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Color
White
For Use On
Metal
VOC Compliant
Yes
Reflective
Yes
Resistance Properties
Chemical Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-8055
Zoro #
G708676436
UPC #
025056805560
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Color
White
Item
Roof Coating
For Use On
Metal
VOC Compliant
Yes
Reflective
Yes
Resistance Properties
Chemical Resistant
Dry Time
24 hrs
Sub Brand
Gardner Sta-Kool 805 Metal X
Minimum Application Temperature
45 Degrees F
Basic Surface Type
Metal
Warranty
10 yr
Roof Item Type
Coating
Cure Time
24 to 48 hr
Mildew Resistant
Yes
Dry Time to Recoat
24 hr
VOC Content
50 g/L
Base Type
Elastomeric
Coverage Area
45 sq ft/gal
Application Method
Roller, Spray
Roof Coating Technology
Acrylic Roof Coatings
Surface Material
Metal
Standards
OSHA
Resin Type
Elastomeric Polymer
Roof Application
Roof Coatings
Use Location
Exterior

Description

Roof Coating, Base Type Elastomeric, Resin Type Elastomeric Polymer, White, Dry Time 24 hrs, VOC Content 50 g/L, OSHA Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.