Zoro Homepage

Post Driver Accessories, 2 " OD

  • Mfr # 300958

  • Zoro # G603858999


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Includes
Rhino Square Cap
For Use With
Rhino Square Cap used on Rhino Post Driver
Size
2 in OD
Use With Post Driver No.
Used with Square Adapter Chuck #301425 (not included) to drive 2 in square tubing with the Rhino GPD45 Multi Pro
Accessory Type
Drive Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300958
Zoro #
G603858999
UPC #
-
Country of Origin
Multiple

Dimensions

Size
2 in OD
Diameter
2 in

Details

Item
Square Drive Cap
Includes
Rhino Square Cap
For Use With
Rhino Square Cap used on Rhino Post Driver
Use With Post Driver No.
Used with Square Adapter Chuck #301425 (not included) to drive 2 in square tubing with the Rhino GPD45 Multi Pro
Accessory Type
Drive Cap
Product Type
Drive Cap
Compatible Product Type
Rhino Post Driver
Compatible Post Driver Manufacturer Model Number
301425

Description

Driver Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.