Zoro Homepage

Post Driver Accessories

  • Mfr # 290050

  • Zoro # G803859000


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Includes
Adaptable to work with any of the Rhino Pro Series Drivers
For Use With
Rhino Post Driver Cart
Size
32-1/2" x 16-3/8" x 14-3/4" Weight: 23 lbs
Use With Post Driver No.
Fence Pro, Ranch Pro, Multi-Pro and Multi-Pro XA Gas Powered Drivers
Accessory Type
Post Driver Cart
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290050
Zoro #
G803859000
UPC #
-
Country of Origin
Multiple

Dimensions

Size
32-1/2" x 16-3/8" x 14-3/4" Weight: 23 lbs
Overall Width
14 3/4 in
Overall Length
32 1/2 in

Details

Item
Post Driver Cart
Includes
Adaptable to work with any of the Rhino Pro Series Drivers
For Use With
Rhino Post Driver Cart
Use With Post Driver No.
Fence Pro, Ranch Pro, Multi-Pro and Multi-Pro XA Gas Powered Drivers
Accessory Type
Post Driver Cart
Compatible Product Type
Gas Powered Post Driver
Product Type
Post Driver Cart

Description

Post Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.