Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Flashing Asphalt Roof Coating Cement

  • Mfr # 7345-GA

  • Zoro # G908676458


product price: $73.49
/ea

Key Features

Color
Black
VOC Content
250 g/L
Maximum Application Temperature
120 Degrees F
Roof Application
Roof Cements
Base Type
Asphalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7345-GA
Zoro #
G908676458
UPC #
025056734501
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Color
Black
Item
Roof Cement
VOC Content
250 g/L
Maximum Application Temperature
120 Degrees F
Roof Application
Roof Cements
Base Type
Asphalt
Application Method
Putty Knife, Trowel
Cure Time
30 to 60 days
Standards
OSHA
Minimum Application Temperature
50 Degrees F
Use Location
Exterior
Coverage Area
12 sq ft
VOC Compliant
Yes
Warranty
7 yr
Basic Surface Type
Asphalt
Sub Brand
Gardner Wet -R-DRI
Dry Time
24 hrs
Reflective
Yes
Roof Item Type
Cement
Resin Type
Asphalt
Roof Coating Technology
Asphalt Roof Coatings

Description

Roof Cement, Base Type Asphalt, Resin Type Asphalt, Black, Dry Time 24 hrs, VOC Content 250 g/L, OSHA Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.