Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro White Roof Coating

  • Mfr # SK-7801

  • Zoro # G508676445


product price: $26.29
/ea

Key Features

Color
White
Use Location
Exterior
VOC Content
Less Than45 g/L
Cure Time
24 to 48 hr
Warranty
10 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-7801
Zoro #
G508676445
UPC #
025056780164
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Color
White
Item
Roof Coating
Use Location
Exterior
VOC Content
Less Than45 g/L
Cure Time
24 to 48 hr
Warranty
10 yr
Roof Item Type
Coating
Resin Type
Elastomeric Polymer
Sub Brand
Gardner Sta-Kool
Resistance Properties
Crack Resistant, Peel Resistant, Water Resistant
Minimum Application Temperature
50 Degrees F
Base Type
Elastomeric
Coverage Area
60 to 80 sq ft/gal (Traditional Surface Roof), 80 to 100 sq ft/gal (Flat Metal)
Reflective
Yes
Application Method
Roller, Spray
Dry Time
24 hrs
Standards
OSHA
Surface Material
Aluminum, Asphalt
UV Resistant
Yes
Roof Coating Technology
Acrylic Roof Coatings
Roof Application
Roof Coatings
Basic Surface Type
Asphalt
VOC Compliant
Yes

Description

Roof Coating, Base Type Elastomeric, Resin Type Elastomeric Polymer, White, Dry Time 24 hrs, VOC Content less than 45 g/L, OSHA Standards

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.