Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saw Chain, Metal, 18

  • Mfr # 72EXL066G

  • Zoro # G703858752


product price: $28.69
/ea

Key Features

Width
2 in
Fits Brand
PowerCut
Application
Outdoor Power Equipment
Height
3/64 in
Diameter
18 in; 3/8 in; 0.050 in; 66 DL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72EXL066G
Zoro #
G703858752
UPC #
36577592532
Country of Origin
Multiple

Dimensions

Width
2 in
Height
3/64 in
Diameter
18 in; 3/8 in; 0.050 in; 66 DL
Size
3/8 in
Length
18 in
Mesh Size
Oregon

Details

Fits Brand
PowerCut
Application
Outdoor Power Equipment
Item
Replacement Parts
Type
Saw Chain
Material
Metal
For Use With
Chain Saw
Includes
Saw Chain
For Use With Mfr. Model Number
Oregon

Description

Saw Chain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.