Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saw Chain, Metal, 18

  • Mfr # 72EXL068G

  • Zoro # G403858717


product price: $26.39
/ea

Key Features

Application
Outdoor Power Equipment
Size
3/8 in
Material
Metal
Width
2 in
Type
Saw Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72EXL068G
Zoro #
G403858717
UPC #
36577592525
Country of Origin
Multiple

Dimensions

Size
3/8 in
Width
2 in
Mesh Size
Oregon
Length
18 in
Diameter
18 in; 3/8 in; 0.050 in; 68 DL
Height
3/64 in
Overall Height
1/16 in
Overall Width
2 in
Overall Length
18 in

Details

Application
Outdoor Power Equipment
Material
Metal
Type
Saw Chain
Includes
Saw Chain
Fits Brand
PowerCut
For Use With
Chain Saw
Item
Replacement Parts
For Use With Mfr. Model Number
Oregon
Product Type
Saw Chain
Compatible Manufacturer Number
Compatible Brand
Cub Cadet, Dolmar, Efco, Husqvarna, John Deere, Makita, Maruyama, Partner, Poulan, Red Max, Shindaiwa, Solo, Stihl
Compatible Product Type
Chain Saw

Description

Saw Chain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.