Zoro Homepage

Saw Chain, Metal, 20

  • Mfr # 72EXL070G

  • Zoro # G003858766


product price: $28.15
/ea

Key Features

For Use With Mfr. Model Number
Oregon
Size
3/8 in
Material
Metal
Height
3/64 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72EXL070G
Zoro #
G003858766
UPC #
36577592532
Country of Origin
Multiple

Dimensions

Size
3/8 in
Height
3/64 in
Width
2 in
Length
20 in
Mesh Size
Oregon
Diameter
20 in; 3/8 in; 0.050 in; 70 DL
Overall Height
1/16 in
Overall Width
2 in
Overall Length
20 in

Details

For Use With Mfr. Model Number
Oregon
Material
Metal
Type
Chain
Application
Outdoor Power Equipment
For Use With
Chain Saw
Includes
Saw Chain
Fits Brand
PowerCut
Item
Replacement Parts
Product Type
Saw Chain
Compatible Brand
Allis Chalmers, Alpina, Craftsman, Dayton, Dolmar, ECHO, Green Machine, John Deere, Homelite, Husqvarna, Jonsered, Lombard, Makita, Mastercraft, Mcculloch Olympyk, Poulan, Red Max, Remington, Shindaiwa, Skil, Stanley, Stihl, Tanaka
Compatible Product Type
Chain Saw

Description

Saw Chain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.