Zoro Homepage

Seal Liquid Rubber Coating

  • Mfr # SK-8245

  • Zoro # G708789570


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Color
White
Base Type
Silicone
Resin Type
Liquid Rubber Sealer
Finish
Rubberized
Application Method
Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-8245
Zoro #
G708789570
UPC #
025056824554
Country of Origin
United States

Dimensions

Container Size
4.75 gal

Details

Color
White
Base Type
Silicone
Resin Type
Liquid Rubber Sealer
Finish
Rubberized
Application Method
Roller
VOC Content
10 g/L
Cure Time
24 to 48 hr
Item
Roof Coating
Standards
NIOSH, OSHA
Dry Time
24 hrs
Use Location
Exterior
UV Resistant
Yes
Maximum Application Temperature
120 Degrees F
Sub Brand
Gardner Flat Roof Coat -N- Seal
Minimum Application Temperature
35 Degrees F
Roof Coating Technology
Acrylic Roof Coatings
Surface Texture
Smooth
Roof Application
Roof Coatings
Resistance Properties
Chemical Resistant
Reflective
Yes
Coverage Area
335 sq/ft
Roof Item Type
Coating
Basic Surface Type
Asphalt
Dry Time to Recoat
24 hr
VOC Compliant
Yes

Description

Roof Coating, Base Type Silicone, Resin Type Liquid Rubber Sealer, White, Finish Rubberized, Dry Time 24 hrs, VOC Content 10 g/L, NIOSH, OSHA Standards

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.