Zoro Homepage

Silver Dollar Aluminum Roof Coating

  • Mfr # 6211-GA

  • Zoro # G108676456


product price: $30.99
/ea

Key Features

Color
Black
Surface Texture
Smooth
Surface Material
Wood
Application Method
Brush, Roller
Roof Application
Roof Coatings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6211-GA
Zoro #
G108676456
UPC #
025056621108
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Color
Black
Item
Roof Coating
Surface Texture
Smooth
Surface Material
Wood
Application Method
Brush, Roller
Roof Application
Roof Coatings
Dry Time
24 hrs
Reflective
Yes
Use Location
Exterior
Roof Coating Technology
Aluminum Roof Coatings
VOC Content
Less Than450 g/L
Standards
OSHA
Warranty
3 yr
Basic Surface Type
Asphalt; Metal
Sub Brand
Gardner Silver Dollar
Base Type
Aluminum
Minimum Application Temperature
50 Degrees F
Resin Type
Aluminum
VOC Compliant
Yes
Coverage Area
55 to 70 sq ft/gal
Roof Item Type
Coating
Finish
Bright
For Use On
Wood

Description

Roof Coating, Base Type Aluminum, Resin Type Aluminum, Black, Finish Bright, Dry Time 24 hrs, VOC Content less than 450 g/L, OSHA Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.