Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Dollar Aluminum Roof Coating

  • Mfr # 6215-GA

  • Zoro # G508676452


product price: $94.55
/ea
Free Shipping & Returns

Key Features

Color
Black
Basic Surface Type
Asphalt; Metal
Roof Coating Technology
Aluminum Roof Coatings
Base Type
Aluminum
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6215-GA
Zoro #
G508676452
UPC #
025056621504
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Color
Black
Item
Roof Coating
Basic Surface Type
Asphalt; Metal
Roof Coating Technology
Aluminum Roof Coatings
Base Type
Aluminum
Standards
OSHA
Use Location
Exterior
Sub Brand
Gardner Silver Dollar
For Use On
Wood
VOC Content
Less Than450 g/L
Finish
Bright
Dry Time
24 hrs
Minimum Application Temperature
50 Degrees F
Warranty
3 yr
VOC Compliant
Yes
Surface Material
Wood
Resin Type
Aluminum
Surface Texture
Smooth
Roof Item Type
Coating
Reflective
Yes
Roof Application
Roof Coatings
Application Method
Brush, Roller
Coverage Area
55 to 70 sq ft/gal

Description

Roof Coating, Base Type Aluminum, Resin Type Aluminum, Black, Finish Bright, Dry Time 24 hrs, VOC Content less than 450 g/L, OSHA Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.