Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire, Rubber, 24

  • Mfr # 6L08381

  • Zoro # G703858929


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Includes
Tire
Height
11 in
For Use With
NHS Vehicles
Size
W: 24 in X H: 11 in x L: 24 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6L08381
Zoro #
G703858929
UPC #
070964116581
Country of Origin
Multiple

Dimensions

Height
11 in
Size
W: 24 in X H: 11 in x L: 24 in
Width
24 in
Mesh Size
23x9.50-12 4 Ply NHS Tire
Length
24 in
Diameter
23x9.50-12NHS; 4PR
Overall Height
11 in
Overall Width
24 in
Overall Length
24 in

Details

Includes
Tire
For Use With
NHS Vehicles
Material
Rubber
For Use With Mfr. Model Number
Carlisle
Fits Brand
Turf Master
Type
Turf Master
Item
Replacement Parts
Application
Outdoor Power Equipment
Product Type
Tire
Compatible Manufacturer Number
Carlisle
Compatible Product Type
NHS Vehicles
Compatible Brand
Turf Master

Description

Tire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.