Zoro Homepage

White Reflective Roof Coating

  • Mfr # SK-7701

  • Zoro # G008676440


product price: $24.25
/ea

Key Features

Color
White
Warranty
7 yr
Reflective
Yes
Basic Surface Type
Asphalt
VOC Content
50 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-7701
Zoro #
G008676440
UPC #
025056770165
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Color
White
Item
Roof Coating
Warranty
7 yr
Reflective
Yes
Basic Surface Type
Asphalt
VOC Content
50 g/L
UV Resistant
Yes
Resin Type
Elastomeric Polymer
Mildew Resistant
Yes
Roof Application
Roof Coatings
Base Type
Elastomeric
Roof Coating Technology
Acrylic Roof Coatings
Dry Time
24 hrs
Application Method
Roller, Spray
Cure Time
24 to 48 hr
Roof Item Type
Coating
Resistance Properties
Chemical Resistant
Minimum Application Temperature
50 Degrees F
VOC Compliant
Yes
Standards
OSHA
Sub Brand
Gardner Sta-Kool
Use Location
Exterior
Coverage Area
75 to 100 sq ft

Description

Roof Coating, Base Type Elastomeric, Resin Type Elastomeric Polymer, White, Dry Time 24 hrs, VOC Content 50 g/L, OSHA Standards

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.