Shop GARED SPORTS
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
3.5 in. Surface Mount Baseball Foul Pole, 20 in.
- Mfr # BSPOLE-20SM
- Zoro # G624217362
product price:
$
8,533.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSPOLE-20SM
- Zoro #
- G624217362
- UPC #
- -
- Country of Origin
- China
Description
Surface Mount Baseball Foul Pole Features Complete your baseball field with our premium line of Baseball Foul Poles!. Poles are constructed of heavy-duty galvanized steel and include an 18 wide steel mesh wing panel. Entire unit is galvanized and powder-coated in optic yellow for maximum durability and protection in outdoor settings. Poles are in 3-1/2 and 5-9/16 O.D. and 12’, 15’, 20’, and 30’ heights to meet the needs and budget requirements of your organization. Pole heights shown below are measured from ground level to top of pole; inground poles will be longer for mounting in concrete footing. Ground sleeves are at an additional cost for inground ( P) models; ground sleeves must be ordered with poles to ensure correct factory modification. Specifications Polo O.D.: 3.5 in. Pole Height: 20 in. Wing Panel Size: 12' L x 18 in W. Weight: 332 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.